Shop All Showerhead and Tub Accessories
Kohler
Statement 1F Wm Rh Arm - 14 (355Mm) Vibrant Brushed Moderne Brass
Mfr # 26322-2MB
Zoro # G004846212
product price: $149.32
/ea
Free Shipping & Returns
$149.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Moderne Brass
- Material Brass
- Length 15.5 in.
- Depth 2.1875 in.
- Height 3.5625 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26322-2MB
- Zoro # G004846212
- UPC # 885612900609
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 15.5 in. |
Depth | 2.1875 in. |
Height | 3.5625 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Brass |
Item | Statement 16" wall-mount single-function rainhead arm and flange |
Description
Statement 16" wall-mount single-function rainhead arm and flange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 30-Inch Farmhouse Fireclay Sink with Shabby Sugar Finish (FCFS3020S-ShabbySugar)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 3 ft Length (1145)
- LEGEND VALVE 3/4" T50 NL PRS RLF VLV 75-150 (111-304NL)
- KECKLEY 1" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-100)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Vibrant Brushed Nickel (26322-BN)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Matte Black (26322-BL)
- KOHLER Statement Handshower Hose, 72 Matte Black (21050-BL)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS396-4-2BZ)
- KOHLER Statement 2F Cm Rh Arm - 10 (254Mm) Vibrant Brushed Nickel (26326-BN)
- KOHLER Mastershower 60 Hose (9514-2MB)
- JONES STEPHENS Shower Arm, Chrome Plated, 6" (S01030)
- Kohler Showerhead and Tub Accessories