Shop All Showerhead and Tub Accessories
Kohler
Statement 1F Wm Rh Arm - 14 (355Mm) Matte Black
Mfr # 26322-BL
Zoro # G504846453
Free Shipping & Returns
$149.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Brass
- Length 15.5 in.
- Depth 2.1875 in.
- Height 3.5625 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 26322-BL
- Zoro # G504846453
- UPC # 885612900616
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 15.5 in. |
Depth | 2.1875 in. |
Height | 3.5625 in. |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Brass |
Item | Statement 16" wall-mount single-function rainhead arm and flange |
Description
Statement 16" wall-mount single-function rainhead arm and flange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-6M-10M)
- ZORO SELECT 3/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC17)
- TOTO Spud Brass 112 For Ct705Elnct708E (THU073R)
- AMERICAN STANDARD Cadet Tank Cover (735083-400.020)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Vibrant Brushed Nickel (26322-BN)
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Nickel (26310-BN)
- KOHLER Dtv Prompt Digital Shower Interface, Portrait Setting (527-0)
- KOHLER Occasion Rite-Temp Vlv Trm W/Div (T27044-3-2MB)
- KOHLER Loure Wm Handshower Holder/Supply (14791-BL)
- KOHLER Awaken Supply Elbow With Check Valve (98351-BL)
- SPEAKMAN Neo Shower Arm and Flange (S-2540-PB)
- Kohler Showerhead and Tub Accessories