Shop All Shower Heads
Kohler
Statement 1F Iconic Handshower Vibrant Brushed Nickel
Mfr # 26286-BN
Zoro # G704846185
product price: $126.37
/ea
Free Shipping & Returns
$126.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Nickel
- Material Metal
- Width 2-9/16 in
- Height 7-9/16 in
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26286-BN
- Zoro # G704846185
- UPC # 885612946737
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Width | 2-9/16 in |
Height | 7-9/16 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Color | Vibrant Brushed Nickel |
Material | Metal |
Finish | Vibrant Brushed Nickel |
Installation | Wall Mounted |
Flow Rate (GPM) | 2.5 |
Showerhead Function | Single Function |
Description
Statement Single-function iconic 2.5 gpm handshower
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Roll Stand, Cast Iron, 2 To 3 1/2 In (0500181029)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size (801-422)
- DOMINION FAUCETS Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (77-1903)
- ZORO SELECT 2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P577)
- KOHLER Statement 1F Iconic Handshower Polished Chrome (26286-CP)
- KOHLER Statement 1F Iconic Handshower Matte Black (26286-BL)
- KOHLER 51 (26300-G-BL)
- KOHLER Awaken 2-In-1 Combo 2.5 GPM Oil-Rubbed Bronze (23218-2BZ)
- KOHLER 48 (26310-BL)
- KOHLER Statement Oblong Vichy Body Spray Polished Chrome (26300-CP)
- AQUACARE Antimicrobial AS Seen On TV Handheld Shower Head Stainless Steel 1 pk (1639)
- Kohler Bathtub Faucets & Accessories