Shop All Shower Heads
Kohler
Statement 1F Iconic Handshower Polished Chrome
Mfr # 26286-CP
Zoro # G204846005
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Metal
- Width 2-9/16 in
- Height 7-9/16 in
- Flow Rate (GPM) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 26286-CP
- Zoro # G204846005
- UPC # 885612946720
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Width | 2-9/16 in |
Height | 7-9/16 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Color | Polished Chrome |
Material | Metal |
Finish | Polished Chrome |
Flow Rate (GPM) | 2.5 |
Installation | Wall Mounted |
Showerhead Function | Single Function |
Description
Statement Single-function iconic 2.5 gpm handshower
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET O Ring (620-037JKNF)
- SMITH-COOPER Ball Valve, 1", 304, FP 800, 2pcs (4373001050)
- KBI VALVE STOP CPVC 1/2"" (VSVCPVE3B)
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Wall Mount (TET2GA31#SS)
- KOHLER Statement 1F Iconic Handshower Matte Black (26286-BL)
- KOHLER Statement 1F Iconic Handshower Vibrant Brushed Nickel (26286-BN)
- KOHLER Statement 3F Oblong Handshower G Polished Chrome (26284-G-CP)
- KOHLER Parallel Shwr Trim, 1.75 Gpm Showerhead (TS23503-4G-BL)
- KOHLER Statement 3F Round Handshower Polished Chrome (26282-CP)
- KOHLER Statement 1F 254Mm/10 Round Rainhead Vibrant Brushed Moderne Brass (26291-2MB)
- CHICAGO FAUCET Vandal Resistant, Shower Head, Chrome, Wall (621-CP)
- Kohler Shower Heads