Shop All Shower Faucets
Kohler
Statement 1F Iconic Handshower G
Mfr # 26286-G-BV
Zoro # G708462817
product price: $126.37
/ea
Free Shipping & Returns
$126.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Length 2.5625 in
- Width 5.1875 in
- Height 9.125 in
- Finish Vibrant Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26286-G-BV
- Zoro # G708462817
- UPC # 195711053107
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 2.5625 in |
Width | 5.1875 in |
Height | 9.125 in |
Details
Material | Silicone |
Finish | Vibrant Brushed Bronze |
Description
Power your shower with the flexibility of the Statement iconic 1.75 gpm handshower, featuring the unique Infinity spray that provides three spray experiences in one--all while conserving water. The hourglass-shaped spray starts with a powerful rinse in the upper zone, converging into a massaging middle stream, then diverging into broad, everyday warmth and coverage in the lower zone. The compact barrel-shaped handshower features a sleek, minimalist design and durable finishes that coordinates with many KOHLER faucets and accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C Copper 90 Degree Close Rough Elbow (607 1)
- SPRINGER PARTS Spring LKC-2-2" 3A; Replaces Alfa Laval Part# 9611991780 (9611991780SP)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER PVC DWV 4""HXFPT (PVC001011400)
- KOHLER Stopper Assembly, Drain (1433545-BN)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- Kohler Bathtub Faucets & Accessories