Shop All Shower Faucets
Kohler
Statement 1F Iconic Handshower G
Mfr # 26286-G-AF
Zoro # G108462806
product price: $126.37
/ea
Free Shipping & Returns
$126.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Length 2.5625 in
- Width 5.1875 in
- Height 9.125 in
- Finish Vibrant French Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26286-G-AF
- Zoro # G108462806
- UPC # 195711053114
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 2.5625 in |
Width | 5.1875 in |
Height | 9.125 in |
Details
Material | Silicone |
Finish | Vibrant French Gold |
Description
Power your shower with the flexibility of the Statement iconic 1.75 gpm handshower, featuring the unique Infinity spray that provides three spray experiences in one--all while conserving water. The hourglass-shaped spray starts with a powerful rinse in the upper zone, converging into a massaging middle stream, then diverging into broad, everyday warmth and coverage in the lower zone. The compact barrel-shaped handshower features a sleek, minimalist design and durable finishes that coordinates with many KOHLER faucets and accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361301401)
- DELTA Cassidy Single Handle Pulldown Kitchen Faucet (9197-AR-PR-DST)
- CASH ACME Thermostatic Mixing Valve, 1/2in., 230 psi (HG110D)
- ZURN PVC, Stainless Steel Mop Basin, Height (In.): 10" (Z1996-24-AW)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- Kohler Shower Faucets