Shop All Shower Faucets
Kohler
Statement 1F Iconic Handshower
Mfr # 26286-SN
Zoro # G308462859
product price: $126.37
/ea
Free Shipping & Returns
$126.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2.5625 in
- Width 5.1875 in
- Height 9.125 in
- Finish Vibrant Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26286-SN
- Zoro # G308462859
- UPC # 195711053053
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 2.5625 in |
Width | 5.1875 in |
Height | 9.125 in |
Details
Material | Plastic |
Finish | Vibrant Polished Nickel |
Description
Power your shower with the flexibility of the Statement iconic 2.5 gpm handshower, featuring the unique Infinity spray that provides three spray experiences in one. The hourglass-shaped spray starts with a powerful rinse in the upper zone, converging into a massaging middle stream, then diverging into broad, everyday warmth and coverage in the lower zone. The compact barrel-shaped handshower features a sleek, minimalist design and durable finishes that coordinates with many KOHLER faucets and accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 4-1/2" x 1-1/4" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048448)
- ZORO SELECT PVC Tee, Insert, 1/2 in Pipe Size (1401-005)
- KOHLER 10 Contemporary Round Rain Shwhd, 1.75Gpm (13689-G-2MB)
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Tailpiece, Tailpiece Washer (1PPC2)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF406BN)
- Kohler Shower Faucets