Shop All Shower Faucets
Kohler
Statement 1F Iconic Handshower
Mfr # 26286-AF
Zoro # G808462786
product price: $126.37
/ea
Free Shipping & Returns
$126.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2.5625 in
- Width 5.1875 in
- Height 9.125 in
- Finish Vibrant French Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26286-AF
- Zoro # G808462786
- UPC # 195711053077
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 2.5625 in |
Width | 5.1875 in |
Height | 9.125 in |
Details
Material | Plastic |
Finish | Vibrant French Gold |
Description
Power your shower with the flexibility of the Statement iconic 2.5 gpm handshower, featuring the unique Infinity spray that provides three spray experiences in one. The hourglass-shaped spray starts with a powerful rinse in the upper zone, converging into a massaging middle stream, then diverging into broad, everyday warmth and coverage in the lower zone. The compact barrel-shaped handshower features a sleek, minimalist design and durable finishes that coordinates with many KOHLER faucets and accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Female Coupler Dust Cap (075CAP)
- PARKER 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow, Pipe Size (Fittings): 1/4" (L269CA-6-4)
- ASCO Rebuild Kit For 8262 (302003-T)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 5/32" Tube Size, Black (ZUSA-TF-PTC-127)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- Kohler Shower Faucets