Shop All Showerhead and Tub Accessories
Kohler
Statement 1F Cm Rh Arm - 6 (152Mm) Vibrant Brushed Nickel
Mfr # 26320-BN
Zoro # G904846275
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Nickel
- Material Brass
- Length 6.375 in.
- Height 2.1875 in.
- Depth 2.1875 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26320-BN
- Zoro # G904846275
- UPC # 885612900548
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 6.375 in. |
Height | 2.1875 in. |
Depth | 2.1875 in. |
Details
Finish | Vibrant Brushed Nickel |
Color | Vibrant Brushed Nickel |
Material | Brass |
Item | Statement 6" ceiling-mount rainhead arm and flange |
Description
Statement 6" ceiling-mount rainhead arm and flange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE T-Bolt, HD, Spring, 3", Zinc Bolt, PK10 (B9224-0300 B)
- KOHLER Center Guide, 5/16 (Black) (1241552-02)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/EPDM, Lever Handle (BYV11040A0EL000)
- LEGRIS Push-to-Connect Union, 3/16 in Tube Size, Nylon, Black, 10 PK (3106 55 00)
- KOHLER 31 (26320-BL)
- KOHLER Diverter Kit (1240562)
- KOHLER Dtv Mode Wall-Mount Bath/Shower Digital Interface (29201-BL)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-9-BV)
- KOHLER Honesty(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.0 Gpm Showerhead (TS99764-4-CP)
- KOHLER Button, Diverter Kit (1097383-CP)
- PRIME-LINE Shower Valve Socket Set 5 Piece with Handle 1 Set (RP77310)
- Kohler Showerhead and Tub Accessories