Shop All Showerhead and Tub Accessories
Kohler
Statement 1F Cm Rh Arm - 12 (305Mm) Matte Black
Mfr # 26321-BL
Zoro # G204846227
product price: $137.85
/ea
Free Shipping & Returns
$137.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Brass
- Length 11.9375 in.
- Height 2.1875 in.
- Depth 2.1875 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26321-BL
- Zoro # G204846227
- UPC # 885612900579
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 11.9375 in. |
Height | 2.1875 in. |
Depth | 2.1875 in. |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Brass |
Item | Statement 12" ceiling-mount single-function rainhead arm and flange |
Description
Statement 12" ceiling-mount single-function rainhead arm and flange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-3-2)
- ZORO SELECT Pipe Strap, Galvanized, 2" Pipe Size, PK50 (GA-200PS)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-6-4)
- ZORO SELECT 16mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTK5)
- KOHLER Statement 1F Cm Rh Arm - 12 (305Mm) Vibrant Brushed Nickel (26321-BN)
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-CP)
- KOHLER Statement 2F Cm Rh Arm - 10 (254Mm) Polished Chrome (26326-CP)
- KOHLER Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS45106-4-BN)
- KOHLER Flange, Suction (96708)
- KOHLER Loure Wm Handshower Holder/Supply (14791-BL)
- ALFI BRAND Polished Chrome 6" Round Ceiling Shower Arm (ABSA6R-PC)
- Kohler Showerhead and Tub Accessories