Shop All Shower Heads
Kohler
Statement 1F 305Mm/12 Round Rainhead Matte Black
Mfr # 26292-BL
Zoro # G204846098
Free Shipping & Returns
$832.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Metal
- Width 13-15/16 in
- Height 3-15/16 in
- Flow Rate (GPM) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 26292-BL
- Zoro # G204846098
- UPC # 885612882516
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Width | 13-15/16 in |
Height | 3-15/16 in |
Connection Size | 1/2 in |
Details
Item | Shower Head |
Color | Matte Black |
Material | Metal |
Finish | Matte Black |
Flow Rate (GPM) | 2.5 |
Showerhead Function | Single Function |
Description
Statement Round 12" 2.5 gpm rainhead with Katalyst air-induction technology
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI K1-S16, Undermount Mount, Satin Finish (K1-S16)
- HYDROMAXX 3/4"x25Ft Black Flexible PVC Pipe (BF034025)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (464-240)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P441)
- KOHLER Shower Head, Polished Chrome, Wall (K-72423-CP)
- KOHLER Parallel Shower Trim With 2.5 Gpm Showerhead (TS23503-4-BN)
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Polished Chrome (21048-CP)
- KOHLER Statement Wall Supply W/Bracket Polished Chrome (26310-CP)
- KOHLER Statement 3F Oblong Handshower Matte Black (26284-BL)
- KOHLER Shower Head, Polished Chrome, Wall (K-72417-CP)
- WATERPIK Water Pik TRS-523-553T Power Spray Plus Elements 5 Spray Combination Hand Held Shower & Showerhead 2.0 gpm (4298469)
- Kohler Shower Heads