Shop All Shower Heads
Kohler
Statement 1F 254Mm/10 Rnd Rainhead G Polished Chrome
Mfr # 26291-G-CP
Zoro # G304846172
product price: $435.60
/ea
Free Shipping & Returns
$435.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Metal
- Width 11-15/16 in
- Height 3-15/16 in
- Features Water Efficient
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26291-G-CP
- Zoro # G304846172
- UPC # 885612882455
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Width | 11-15/16 in |
Height | 3-15/16 in |
Connection Size | 1/2 in |
Details
Item | Shower Head |
Color | Polished Chrome |
Material | Metal |
Finish | Polished Chrome |
Features | Water Efficient |
Showerhead Function | Single Function |
Flow Rate (GPM) | 1.75 |
Description
Statement Round 10" 1.75 gpm rainhead with Katalyst air-induction technology
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter, 2 x 1-1/2 In, 250 psi, Aluminum (2015-A-AL)
- PARKER 1/4" CPI x MNPT SS Male Connector (4-4 FBZ-SS)
- DANCO Stem Kohler 1C-3H Ll (9D0015801E)
- B & K NIPPLE SCH80 PVC 2""X4"" (408-040)
- KOHLER Statement Ves Handshower, 1.5 GPM Matte Black (20998-BL)
- KOHLER Statement Mf Showerhead G Polished Chrome (26290-G-CP)
- KOHLER Shower Head, Polished Chrome, Wall (K-72416-CP)
- KOHLER Shower Head, Polished Chrome, Wall (22167-CP)
- KOHLER Parallel Shwr Trim, 1.75 Gpm Showerhead (TS23503-4G-BL)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Moderne Brass (26284-2MB)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2251-E175)
- Kohler Bathtub Faucets & Accessories