Shop All Bathroom Cabinets
Kohler
Stately 24 Console Table Bathroom Sink Basin W/8 Widesprd Faucet Holes
Mfr # 29999-8-0
Zoro # G5078998
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 20-3/4 in
- Body Material Vitreous China/Fireclay
- Height (In.) 8-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 29999-8-0
- Zoro # G5078998
- UPC # 885612698827
- Country of Origin United States
- Category Bathroom Cabinets
Dimensions
Width (In.) | 20-3/4 in |
Height (In.) | 8-7/8 in |
Details
Body Material | Vitreous China/Fireclay |
Description
The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. This sink basin pairs with Memoirs console table legs to create a complete console table solution for your bathroom.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N010012)
- CUSH-A-NATOR Cushioned Clamp, HT, 4 in. Tube, 304SS (HT64SS)
- BRADLEY Nut 1-1/16-14 Hex (110-005)
- REDHAT 100 to 240V AC/DC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210P087)
- KOHLER Seer Wall Cabinet 24 (33557-ASB-0)
- KOHLER Hinge, Medicine Cabinet (1070834)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 24 in " Width (99527-LG-1WA)
- KOHLER Maxstow 20"W X 24"H Medicine Cabinet (81145-DA1)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- KOHLER Verdera Lighted Medicine Cabinet, 34 W X 30 H (99009-TLC-NA)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, Black (QI004611.BK)
- Kohler Bathroom Cabinets