Shop All Bath Tubs
Kohler
Stargaze Freestanding Bath, 60 in L, 34 in W, White, Acrylic
Mfr # 24010-0
Zoro # G4753988
product price: $2,503.50
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,503.50
Free 30-Day Returns
Key Features
- Length 60 in
- Width 34 in
- Color White
- Material Acrylic
- Height 25-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 in |
Width | 34 in |
Height | 25-1/4 in |
Details
Item | Stargaze Freestanding Bath |
Color | White |
Material | Acrylic |
Drain Location | Center |
Standards | CSA |
Description
Create a luxurious centerpiece for your bathing area with the Stargaze freestanding bath. Made for deep soaking and relaxation, the ergonomic design provides lumbar support at both ends, so you can stretch out in full comfort. With its crisp, clean lines and straight shroud, this versatile bath complements a wide range of bathroom styles and offers easy three-step installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Soap/Lotion, Dispenser (RP50781)
- ZORO SELECT 1" FNPT PVC Ball Valve Inline (32H956)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 6 in x 6 in x 4 in Pipe Size (05267)
- EVERPURE Water Filter System, 4 gpm, 10 Micron, 12 1/2 in H (EV979580-75)
- KOHLER 6369-0, 66" L, 36" W (6369-0)
- KOHLER 1142-0, 60" L, 36" W (1142-0)
- KOHLER 876-0, 60" L, 32" W (876-0)
- KOHLER 60 in L, 42 in W, White, Acrylic (1113-L-0)
- KOHLER 1124-LA-0, 72" L, 36" W (1124-LA-0)
- KOHLER Archer Heated Bbm 6' Ia Bath, Rh (1124-GHRA-0)
- KINGSTON BRASS 51.19 L, 25.56 W, Acrylic (VTDE512628BA)
- Kohler Bath Tubs