Shop All Toilets
This Product is Discontinued
Kohler
Starck 2 One-Piece Toilet 2133010005 White, 1.28 to 1.6 gpf, Gravity Fed, Floor Mount, Round, White (Discontinued)
Mfr # 403017-0
Zoro # G7661304
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 1.28 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 5 yr |
Trapway Dia. | 2" |
Spud Connection Size | 2" |
Rim Height | 15" |
Details
Item | Starck 2 One-Piece Toilet 2133010005 White |
Mounting Style | Floor |
Bowl Shape | Round |
Color | White |
Gallons per Flush | 1.28 to 1.6 |
Material | Vitreous China |
Standards | CSA |
Flushing Method | Gravity Fed |
Collection | WINDHAM(TM) |
ADA Compliance | No |
Water Surface Area | 9" x 8" |
Bolt to Seat Front | 13-9/16" |
Rough-In | 12" |
Antimicrobial | No |
Weight Capacity | 300 lb. |
Spud Location | Top |
Brand and Series | Kohler Windham(TM) |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.