Shop All Toilet Paper Dispensers & Holders
Kohler
Standard Roller
Mfr # GP1409388
Zoro # G701264630
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Roll Type Standard
- Dispenser Height 3.5 in
- Dispenser Width 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # GP1409388
- Zoro # G701264630
- UPC # 885612854063
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.5 in |
Dispenser Width | 2.4 in |
Details
Toilet Roll Type | Standard |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 5 gal, 48 in x 50 ft, Universal, Black, Polypropylene (GRP48201-BK)
- MAGNOLIA BRUSH Magnolia Beaver Tail Bench Brush (56)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Pop Up Box, Hydroknit, 68 Wipes, 16 3/4 in x 8 1/4 in, 5 PK (12890)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Red, Plastic, 12 in L Overall (48LZ28)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BN)
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BN)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- KOHLER Composed Vertical Tissue Holder (73148-2MB)
- DELTA Pivotal Double Tissue Holder (79955-BL)
- Kohler Toilet Paper Dispensers & Holders