Shop All Sink Racks & Trays
Kohler
Stainless Steel Sink Rack, 27-7/8" X 13-
Mfr # 5474-ST
Zoro # G7742452
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13-13/16 in
- Overall Width 27-7/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5474-ST
- Zoro # G7742452
- UPC # 885612303615
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 13-13/16 in |
Overall Width | 27-7/8 in |
Details
Item | Stainless Steel Sink Rack, 27-7/8" X 13- |
Material | Stainless Steel |
Description
Stainless Steel Sink Rack, 27-7/8 In. X 13-
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor, 17 Series T/S Trim (T17430)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (466E-420)
- HAYWARD FLOW CONTROL CPVC 3-Way Lateral True Union Ball Valve (LA2150ST)
- ANVIL Female NPS x Female NPS Steel Merchant Coupling (0320200462)
- KOHLER Bottom Sink Rack For Vault K-3820 And K- (6641-ST)
- KOHLER Brookfield Sink Rack (6197-ST)
- KOHLER Whitehaven Small Sink Rack (5874-ST)
- KOHLER Riverby Right-Hand Bottom Sink Rack (6255-ST)
- KOHLER Stainless Steel Colander For Indio K-641 (6166-ST)
- KOHLER Kitchen Sink Utility Rack (5473-0)
- SIMPLE SPACES Dish Rack White Folding (JI-22W-3L)
- Kohler Sink Racks & Trays