Shop All Sink Racks & Trays
Kohler
Stainless Steel Colander For Indio K-641
Mfr # 6166-ST
Zoro # G9205425
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-7/16 in
- Overall Width 14-3/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 6166-ST
- Zoro # G9205425
- UPC # 650531846426
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 8-7/16 in |
Overall Width | 14-3/8 in |
Details
Item | Stainless Steel Colander For Indio K-641 |
Material | Stainless Steel |
Description
Stainless Steel Colander For Indio K-641
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Foot Lok Stop Bathtub Drain Trim Kit, Matte Black (K826-66MB)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1025TPE1)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E6BNE26)
- LEGEND VALVE 3/8" X 4" GALVANIZED NIPPLE (356-046E)
- KOHLER Stainless Steel Bottom Sink Rack (3133-ST)
- KOHLER Brookfield Sink Rack (6197-ST)
- KOHLER Undertone Stainless Steel Sink Rack, (6388-ST)
- KOHLER Whitehaven Small Sink Rack (5874-ST)
- KOHLER Cairn Stainless Steel Sink Rack, 23-1/4" X 14", For K-28000 (80038-ST)
- KOHLER Utility Rack (6429-ST)
- CAROLINES TREASURES Carolines Treasures 8395DDM Pineapple Dish Drying Mat (8395DDM)
- Kohler Sink Racks & Trays