Shop All Sink Racks & Trays
Kohler
Stainless Steel Bottom Sink Rack For Lar
Mfr # 3143-ST
Zoro # G8750023
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18.19 in
- Overall Width 14 in
- Type Rectangular
- Finish Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 3143-ST
- Zoro # G8750023
- UPC # 087206904851
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 18.19 in |
Overall Width | 14 in |
Details
Item | Stainless Steel Bottom Sink Rack For Lar |
Type | Rectangular |
Finish | Stainless |
Material | Stainless Steel |
Description
Stainless Steel Bottom Sink Rack For Lar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 10 Inch High Angle Fan Spray (8430419)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361330301)
- KOHLER Bancroft Mf Handshower Kit, 2.5Gpm (22176-BN)
- ZORO SELECT Low Lead Brass Bushing, 3/4" x 1/4" Pipe Size (706110-1204)
- KOHLER Hartland Stainless Steel Sink Rack, 1 (5135-ST)
- KOHLER Bottom Sink Rack For Vault K-3820 And K- (6641-ST)
- KOHLER Wine Glass Drying Rack (8628-CHR)
- KOHLER Cairn Stainless Steel Sink Rack, 23-1/4" X 14", For K-28000 (80038-ST)
- KOHLER Stainless Steel Colander For Indio K-641 (6166-ST)
- KOHLER Deerfield Bottom Sink Rack, Left (6121-ST)
- DANCO Danco 88820 2.5 in. Lavatory Mesh Strainer; Stainless Steel (8708638)
- Kohler Sink Racks & Trays