Shop All Kitchen Sinks
Kohler
Stages 33" X 18-1/2" X 9-13/16" Unde
Mfr # 3760-NA
Zoro # G8755039
product price: $2,177.02
/ea
Free Shipping & Returns
$2,177.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 3760-NA
- Zoro # G8755039
- UPC # 650531851451
- Country of Origin China
- Category Kitchen Sinks
Details
Item | Stages 33" X 18-1/2" X 9-13/16" Unde |
Description
Stages 33 In. X 18-1/2 In. X 9-13/16 In. Unde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/4" x 2" Black Pipe Nipple Sch 40 (0330005604)
- CHERNE Test Ball Plug, Pneumatic, 1-1/4 to 1-1/2 (270016)
- WATTS Dielectric Flange, 2 In, FIP, 175 psi (3200 2)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-38)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-PB)
- KOHLER Kitchen Sink, Undermount Mount, 3 Hole (19017-3-0)
- KOHLER Staccato Stainless Steel Large Sink (5103-ST)
- KOHLER Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink (6565-58)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-CP)
- KOHLER 3944-1-NA, 35-3/4" L, 24-5/16" W (3944-1-NA)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D117193)
- Kohler Kitchen Sinks