Shop All Sink Racks & Trays
Kohler
Staccato Wire Rinse Basket For Large
Mfr # 3368-ST
Zoro # G9155375
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.063 in
- Overall Width 9.437 in
- Type Rectangular
- Finish Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 3368-ST
- Zoro # G9155375
- UPC # 087206706387
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 16.063 in |
Overall Width | 9.437 in |
Details
Item | Staccato Wire Rinse Basket For Large |
Type | Rectangular |
Finish | Stainless |
Material | Stainless Steel |
Description
Staccato Wire Rinse Basket For Large
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slip On Pipe Flange, Flat Face, 2 1/2 in (BULK-PF-473)
- SMITH-COOPER Square Plug, Cored, 2", 125, Brz Nl (4385006510)
- ZORO SELECT Stopper, Pipe 1 5/8 To 1 3/4 In, PK5 (1PPH5)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX1)
- KOHLER Stainless Steel Colander For Indio K-641 (6166-ST)
- KOHLER Whitehaven Small Sink Rack (5874-ST)
- KOHLER Indio Bottom Sink Rack For Single Ba (6129-ST)
- KOHLER Stainless Steel Bottom Sink Rack (3133-ST)
- KOHLER Stainless Steel Bottom Sink Rack For Lar (3143-ST)
- KOHLER Cairn Large Stainless Steel Sink Rack (5196-ST)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-HC24)
- Kohler Sink Racks & Trays