Shop All Kitchen Sinks
Kohler
Staccato Stainless Steel Large Sink
Mfr # 5119-ST
Zoro # G8722102
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13-3/16 in
- Overall Width 15-13/16 in
- Overall Height 11/16 in
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5119-ST
- Zoro # G8722102
- UPC # 885612358981
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 13-3/16 in |
Overall Width | 15-13/16 in |
Overall Height | 11/16 in |
Details
Item | Staccato Stainless Steel Large Sink |
Finish | Stainless steel |
Description
Staccato Stainless Steel Large Sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter, 2x2 In, 250psi, Male AdapterxFNPT (G200-A-BR)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3010)
- ZORO SELECT 1/2" x 9" Black Pipe Nipple Sch 40 (5P663)
- AMERICAN STANDARD Manual, 4" Mount, Residential 2 Hole Gooseneck Bar Faucet (7074400.002)
- KOHLER Poise 33" X 18" X 9-3/4" Under-Mount (3388-NA)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (28001-CM6)
- KOHLER 33 X 22 X 10-1/8 Neoroc Top-Mount/Undermount Single-Bowl Kitchen Sink (8437-1-CM1)
- KOHLER Deerfield 33" X 22" X 9-5/8" Undermount Double-Equal Kitchen Sink (5873-5U-7)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (25788-CM1)
- KOHLER Kitchen Sink, Drop In, Undermount Mount, 1 Hole (28003-1-CM1)
- KINDRED KTCHN SNK DBL BWL 33X22 in. (FCDLA3322-8-4CB)
- Kohler Kitchen Sinks