Shop All Kitchen Sinks
Kohler
Staccato 25" X 22" X 8-5/16" Top-Mou, Drop In Mount, 4 Hole, Stainless Finish
Mfr # 3362-4-NA
Zoro # G8748973
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Gauge 18
- Mounting Type Drop In
- Overall Length 25 in
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 3362-4-NA
- Zoro # G8748973
- UPC # 087206776779
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 25 in |
Overall Width | 22 in |
Overall Height | 8-5/16 in |
Bowl Depth | 8 in |
Faucet Hole Dia. | 1.438 in |
Minimum Cabinet Size | 27 in |
Bowl Width | 15.688 in |
Bowl Length | 21-1/8 in |
Details
Item | Staccato 25" X 22" X 8-5/16" Top-Mou |
With Faucet / Without Faucet | Without Faucet |
Gauge | 18 |
Mounting Type | Drop In |
No. of Bowls | 1 |
Number of Holes | 4 |
Finish | Stainless |
Material | Stainless Steel |
ADA Compliant | No |
Bowl Shape | Rectangular |
Faucet Mounting Centers | 8 in |
Number of Faucet Holes Required | 4 |
Drain Location | Center |
Description
Staccato 25 In. X 22 In. X 8-5/16 In. Top-Mou
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Shower Drain, BN, 2"x3", 4-1/4"Spud (D5094BN)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 1/2" Pipe Size (VS222P-12-8)
- ZURN 3 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain (RD2150-SS3)
- CAMPBELL HAUSFELD Compression Nut and Sleeve, 1 (058-0012)
- KOHLER Deerfield 33" X 22" X 9-5/8" Undermount Double-Equal Kitchen Sink (5873-5U-7)
- KOHLER Kitchen Sink, Undermount Mount, 3 Hole (19017-3-0)
- KOHLER 3942-1-NA, 35-3/4" L, 24-5/16" W (3942-1-NA)
- KOHLER Strive 32" X 18-5/16" X 9-5/16" Smart (5284-NA)
- KOHLER Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink (6565-58)
- KOHLER Prolific 29x17-3/4x10-15/16 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs (23651-NA)
- ELKAY Quartz Classic, 1 Bowl Undrmnt Snk, Grystn, Undermount Mount, 0 Hole, Greystone Finish (ELGU13322GS0)
- Kohler Kitchen Sinks