Shop All Toilet Paper Dispensers & Holders
Kohler
Square Vertical Toilet Paper Holder
Mfr # 23289-CP
Zoro # G001196518
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Configuration Vertical
- Roll Capacity Single Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23289-CP
- Zoro # G001196518
- UPC # 885612777447
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Configuration | Vertical |
Roll Capacity | Single Roll |
Description
Sometimes the most simple things can create all the attention. Kohler’s Square bathroom accessory line where one clean, simple shape can give you so many decorating possibilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 17 in Sweep Face Broom Head, Soft, Synthetic, Red (12L033)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15)
- TENNANT Floor Scrubber, 37 gal, 32 in Path (MV-T600e-0017)
- ANGEL SOFT Bathroom Tissue, White, 80 PK (GPC16880)
- KOHLER Square Double Toilet Tissue Holder (23288-CP)
- KOHLER Purist Toilet Tissue Holder (14444-CP)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- KOHLER Eclectic Toilet Paper Holder (26502-CP)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BL)
- KOHLER Standard Roller (GP1409388)
- MOEN Mikah Paper Holder in Brushed Nickel (Y0708BN)
- Kohler Toilet Paper Dispensers & Holders