Shop All Toilet Paper Dispensers & Holders
Kohler
Square Vertical Toilet Paper Holder
Mfr # 23289-BN
Zoro # G601196574
$72.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Height 3.2 in
- Dispenser Width 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 23289-BN
- Zoro # G601196574
- UPC # 885612777454
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.2 in |
Dispenser Width | 1.97 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Description
Sometimes the most simple things can create all the attention. Kohler’s Square bathroom accessory line where one clean, simple shape can give you so many decorating possibilities.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Spray Bottle, f/ Crew Restroom Cleaner, 32 oz, 12PK, Multi (DVOD03905A)
- WEILER Radiator Brush, Twisted-in-wire Wood Handle, Black Horsehair Fill (73055)
- 3M Polishing Pad, Blue, Shape Trapezoid, PK4 (86020)
- SC JOHNSON PROFESSIONAL Skin Conditioner, 1L, White, Unscented, PK6 (RES1L)
- KOHLER Elate Toilet Paper Holder (27292-BN)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- KOHLER Eclectic Toilet Paper Holder (26502-2MB)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- KOHLER Square Toilet Tissue Holder (23292-2MB)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BL)
- PROPLUS Plastic Toilet Paper Roller in Chrome Plated (202008)
- Kohler Toilet Paper Dispensers & Holders