Shop All Bath Towel Bars and Hooks
Kohler
Square Towel Arm
Mfr # 23291-CP
Zoro # G901203590
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Square
- Height 3 in
- Material Zinc
- Width 10 in
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23291-CP
- Zoro # G901203590
- UPC # 885612777508
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3 in |
Width | 10 in |
Length | 3-1/16 in |
Details
Item | Towel Bar |
Collection | Square |
Material | Zinc |
Color | Polished Chrome |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.300)
- NIBCO 2" NOM C x 2" FNPT Copper Adapter (903 2)
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS, Fitting Type: MNPT (PLE126)
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200SMU360)
- KOHLER Honesty 18" Towel Bar (26633-BN)
- KOHLER Artifacts Towel Ring (72571-2BZ)
- KOHLER Composed 30 Towel Bar (73143-AF)
- KOHLER Devonshire 18" Towel Bar (10550-2BZ)
- KOHLER Bancroft 24" Towel Bar (11411-2BZ)
- KOHLER Loure 24" Towel Bar (11581-CP)
- KOHLER Purist Robe Hook (14443-CP)
- Kohler Bath Towel Bars and Hooks