Shop All Toilet Paper Dispensers & Holders
Kohler
Square Toilet Tissue Holder
Mfr # 23292-2MB
Zoro # G101247462
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Darcy
- Dispenser Width 9.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23292-2MB
- Zoro # G101247462
- UPC # 885612918499
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.06 in |
Dispenser Depth | 3.31 in |
Dispenser Height | 9.125 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Darcy |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Industrial Cleaner And Degreaser, 24 Oz Trigger Spray Bottle, Liquid, Yellow (3010001214002)
- TOUGH GUY 10"L Red Polypropylene Replacement Scrub Brush Head (3NB71)
- SPRAYON Degreaser, 16 Oz Aerosol Can, Liquid, Colorless (SC0757000)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 5 gal., Pail (PC-189BB-5)
- KOHLER Grand Toilet Tissue Holder (26542-2MB)
- KOHLER Kumin Toilet Paper Holder (24546-CP)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- KOHLER Components Covered Double Toilet Paper Holder (78384-2MB)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-TT)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Single Post Paper Holder, Polished Chrome with White Porcelain (BT-PH1 26W)
- Kohler Toilet Paper Dispensers & Holders