Shop All Bath Towel Bars and Hooks
Kohler
Square Robe Hook
Mfr # 23290-2MB
Zoro # G501231283
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Modern Brass
- Collection Square
- Color Vibrant Brushed Moderne Brass
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23290-2MB
- Zoro # G501231283
- UPC # 885612918475
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 2 in |
Height | 2 in |
Length | 3-3/8 in |
Details
Item | Robe Hook |
Finish | Vibrant Brushed Modern Brass |
Collection | Square |
Color | Vibrant Brushed Moderne Brass |
Material | Stainless Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Tee, Galvanized MI, 150, 3/4 in., NPT (783YD5)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 12", 2.2 GPM Flow Rate (EVO-SPT-12)
- WATTS Temperature and Pressure Relief Valve, 3/4 in., Lead Free (0121342)
- APOLLO PEX 3/4 in. Brass PEX Barb x Male Pipe Thread Adapter Jar (25-Pack), 25PK (APXMA3425JR)
- KOHLER Robe Hook, For Robe Hook, Premium Metal (K-27290-CP)
- KOHLER Elate 24" Towel Bar (27287-BN)
- KOHLER Purist Towel Ring (14441-CP)
- KOHLER Bancroft 24" Towel Bar (11411-BN)
- KOHLER Plate, Wall Mount (1082684)
- KOHLER Components 24" Towel Bar (78373-CP)
- AMBA Amba Sirio S 2942 P Sirio Towel Warmer in Polished (S 2942 P)
- Kohler Bath Towel Bars and Hooks