Shop All Washroom Accessories
Kohler
Square Foot Ledge
Mfr # 23287-BL
Zoro # G504183107
product price: $75.90
/ea
Free Shipping & Returns
$75.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collection Square
- Depth 6.4 in
- Height 2 in
- Color Matte Black
- Mounting Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23287-BL
- Zoro # G504183107
- UPC # 885612786210
- Country of Origin Unknown
- Category Washroom Accessories
Dimensions
Depth | 6.4 in |
Height | 2 in |
Width (In.) | 8.86 in |
Details
Item | Shower Foot Ledge |
Collection | Square |
Color | Matte Black |
Mounting | Wall Mounted |
Material | Metal |
Description
Sometimes the most simple things can create all the attention. Introducing Square. Kohler’s bathroom accessory line where one clean, simple shape can give you so many decorating possibilities.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Natural, 3/8 in, 50 ft, 500F (TSPF35-0500-062-50)
- MILWAUKEE TOOL 2-1/2 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2656B)
- COMMERCIAL Half Floor Drain Grate (SCM86151)
- JOHNSON CONTROLS Va-8122-1 Valve Act; Electric. (VA-8122-1)
- KOHLER Medium Shower Basket (1896-AF)
- KOHLER Seer Linen Tower 24 (33556-ASB-1WT)
- KOHLER Clc - 15 Shelf Kit (1445685)
- KOHLER Square Foot Rest (23287-2MB)
- KOHLER Square Foot Ledge (23287-BN)
- KOHLER Medium Shower Basket (1896-S)
- NUSTEEL NuSteel CA322-9 Horizon 3 Tone Copper Boutique Tissue (CA322-9)
- Kohler Washroom Accessories