Shop All Shower Drains
Kohler
Square Design Tile-In Shower Drain
Mfr # 9136-TT
Zoro # G7714400
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass, PVC
- Color - Drains Vibrant Titanium
- Connection - Drains 2 in, 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9136-TT
- Zoro # G7714400
- UPC # 885612483003
- Country of Origin China
- Category Shower Drains
Details
Drain Material | Brass, PVC |
Color - Drains | Vibrant Titanium |
Connection - Drains | 2 in, 3 in |
Item | Square Design Tile-In Shower Drain |
Description
Square Design Tile-In Shower Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (020-030-000)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P479)
- JONES STEPHENS 1" OD Gas Connector, Coated with Fitting, 3/4" MIP x 3/4" FIP x 24" (G71402)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Matte Black (567LF-BLMPU)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- KOHLER 7159 Bath Drain/Pop-Up/Af (7159-2MB)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- KOHLER Square Design Tile-In Shower Drain (9136-BV)
- MOEN Tub/Shower Drain Covers Brushed Nickel (101663BN)
- Kohler Shower Drains