Shop All Shower Drains
Kohler
Square Design Tile-In Shower Drain
Mfr # 9136-RGD
Zoro # G8821834
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass, PVC
- Color - Drains Gold
- Connection - Drains 2 in, 3 in
- Finish Vibrant Rose Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9136-RGD
- Zoro # G8821834
- UPC # 885612520005
- Country of Origin China
- Category Shower Drains
Details
Drain Material | Brass, PVC |
Color - Drains | Gold |
Connection - Drains | 2 in, 3 in |
Finish | Vibrant Rose Gold |
Item | Square Design Tile-In Shower Drain |
Description
Square Design Tile-In Shower Drain
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BND04)
- BESTCARE 5 " Nickel Bronze Floor Drain Grate (WHDG-6RD)
- DELTA Ara 2 Hdl WalMnt Rough (R3500-WL)
- DANCO 1-1/4 in. White Rubber Sink Stopper (35976B)
- KOHLER Square Design Tile-In Shower Drain (9136-BN)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-SN)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-PB)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- Kohler Shower Drains