Shop All Shower Drains
Kohler
Square Design Tile-In Shower Drain
Mfr # 9136-AF
Zoro # G8851410
product price: $110.85
/ea
Free Shipping & Returns
$110.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass, PVC
- Color - Drains Vibrant French Gold
- Connection - Drains 2 in, 3 in
- Finish French Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9136-AF
- Zoro # G8851410
- UPC # 650531648945
- Country of Origin China
- Category Shower Drains
Details
Drain Material | Brass, PVC |
Color - Drains | Vibrant French Gold |
Connection - Drains | 2 in, 3 in |
Finish | French Gold |
Item | Square Design Tile-In Shower Drain |
Description
Square Design Tile-In Shower Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC Long Throw Press Tool Kit (2773-20L)
- KOHLER Insert (77923)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (693682)
- SLOAN WaterFree Urinal Replacement Cartridge x20 (1001556)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-PB)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- KOHLER Round Design Tile-In Shower Drain (9135-BV)
- KOHLER Perforated Grate, 36 X 2.5 (80659-BL)
- KOHLER Square Design Tile-In Shower Drain (9136-BN)
- ZURN Zurn 10" x 10" Square Floor Drain W/Screws, Brass (PB400-10S-GRID-W/SCR)
- Kohler Shower Drains