Shop All Shower Drains
Kohler
Square Design Tile-In Shower Drain
Mfr # 9136-2BZ
Zoro # G7718494
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass, PVC
- Color - Drains Oil-Rubbed Bronze
- Connection - Drains 2 in, 3 in
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9136-2BZ
- Zoro # G7718494
- UPC # 885612057068
- Country of Origin China
- Category Shower Drains
Details
Drain Material | Brass, PVC |
Color - Drains | Oil-Rubbed Bronze |
Connection - Drains | 2 in, 3 in |
Finish | Oil Rubbed Bronze |
Item | Square Design Tile-In Shower Drain |
Description
Square Design Tile-In Shower Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE+ 7.5 GPM 180,000 BTU Natural Gas Interior Tankless Water Heater (RL75IN)
- CHERNE Pipe Plug w/Bypass, Mechanical, 8 In (272957)
- APOLLO 1In X 114In Bronze Threaded 110Psi Npt Relief Valve (RVW61-1110)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 3 In (ML232B)
- KOHLER Perforated Grate, 48 X 2.5 (80660-SH)
- KOHLER Round Design Tile-In Shower Drain (9135-BV)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-PB)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- KOHLER Square Design Tile-In Shower Drain (9136-BV)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- AB&A Bath Waste & Overflow, Classic Push eN Lift Stopper (60359)
- Kohler Shower Drains