Shop All Bath Towel Bars and Hooks
Kohler
Square 24" Towel Bar
Mfr # 23285-BN
Zoro # G401195944
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collection Square
- Color Vibrant Brushed Nickel
- Width 24 in
- Material Zinc
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23285-BN
- Zoro # G401195944
- UPC # 885612777362
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 24 in |
Height | 3 in |
Length | 3-1/16 in |
Details
Item | Towel Bar |
Collection | Square |
Color | Vibrant Brushed Nickel |
Material | Zinc |
Description
Sometimes the most simple things can create all the attention. Introducing Square. Kohler’s bathroom accessory line where one clean, simple shape can give you so many decorating possibilities.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Coupling, Lead Free, 3/4" (B74125LF)
- RUBBERWORX 1-1/4" PART F ALUMINUM QUICK CPL PART F ADP-MPT ALUM (RBX-F-AL-125)
- ZORO SELECT Flexible Cap, For Pipe Size 3" (QC-103)
- JONES STEPHENS Hd Drain, 8", NB Strainer, PVC, 3" (D53144)
- KOHLER Minimal 24" Towel Bar (26568-CP)
- KOHLER Draft Robe Hook (27363-CP)
- KOHLER Bancroft Robe Hook (11414-2BZ)
- KOHLER Artifacts 24" Double Towel Bar (72570-SN)
- KOHLER Components 24" Towel Bar (78373-CP)
- KOHLER Margaux Towel Ring (16254-BN)
- ZORO SELECT Towel Bar, Satin Nickel, Brentwood, 24In (04-SN6224)
- Kohler Bath Towel Bars and Hooks