Shop All Bathroom Safety Bars and Chairs
Kohler
Square 24 Grab Bar
Mfr # 23295-BN
Zoro # G004183140
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Standards ADA Compliant
- Color Vibrant Brushed Nickel
- Width 24 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23295-BN
- Zoro # G004183140
- UPC # 885612792839
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 24 in |
Height | 2 in |
Depth | 2-5/16 in |
Overall Width | 26 in |
Details
Material | Metal |
Standards | ADA Compliant |
Color | Vibrant Brushed Nickel |
Item | Grab Bar |
Includes | Installation Hardware |
Features | Concealed Screws |
Installation Type | Wall Mounted |
Shape | Straight |
Projection (In.) | 2-5/16 in |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH06)
- DIXON Safety Vented Ball Valve, 1" (BBV100LV)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3036 60 14)
- KOHLER Assembly, Sensor, Dc W/Batteries (1106015)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BS)
- KOHLER Kumin 36" Grab Bar (24551-CP)
- KOHLER Components 12" Grab Bar (25159-2MB)
- KOHLER Margaux 24" Grab Bar (11883-SN)
- KOHLER Purist 12" Grab Bar (11891-BL)
- KOHLER 14-7/16" L, Purist, Metal, Purist 12" Grab Bar (11891-BN)
- KOHLER Purist 24" Grab Bar (11893-BL)
- Kohler Bathroom Safety Bars and Chairs