Shop All Bathroom Safety Bars and Chairs
Kohler
Square 18 Grab Bar
Mfr # 23294-CP
Zoro # G304183062
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Standards ADA Compliant
- Color Polished Chrome
- Width 18 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23294-CP
- Zoro # G304183062
- UPC # 885612792792
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 18 in |
Height | 2 in |
Overall Width | 20 in |
Depth | 2-5/16 in |
Details
Material | Metal |
Standards | ADA Compliant |
Color | Polished Chrome |
Item | Grab Bar |
Includes | Installation Hardware |
Features | Concealed Screws |
Shape | Straight |
Installation Type | Wall Mounted |
Projection (In.) | 2-5/16 in |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE Pressure Relief Pneumatic Test Plug 3" (83587)
- WATTS Lf25Aub-Z3 3/4" Lead Free (LF25AUB-Z3)
- MOEN Wand Kit (168492SRS)
- KISSLER Faucet Supply Line, 1/2x1/2, 20in.L (88-1220)
- KOHLER Components 36" Grab Bar (25161-BN)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BV)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BS)
- KOHLER 38-13/16" L, Contemporary, Metal, Contemporary 36 Grab Bar (14564-BS)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BN)
- KOHLER Purist 18" Grab Bar (11892-BV)
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001300-GR)
- Kohler Bathroom Safety Bars and Chairs