Shop All Faucet Accessories
Kohler
Sprayhose, Flexible, 60 in.
Mfr # 9514-CP
Zoro # G5121216
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes metal hose
- Size 60 in
- Connection 1/2 in NPT
- Features Kohler Finishes Resist Corrosion and Tarnishing, Swivel Base Helps Reach Target Areas
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9514-CP
- Zoro # G5121216
- UPC # 040688274966
- Country of Origin China
- Category Faucet Accessories
Dimensions
Size | 60 in |
Hose Length (In.) | 60 |
Manufacturers Warranty Length | Lifetime |
Connection Size | 1/2 in |
Hose Length | 60" |
Description
Shower Hose, Connection Size 1/2, NPT, Finish Polished Chrome, For Use With Hand Shower, For Use with Series All Handshowers, Metal, Kohler, Shower Connection Type 1/2in Female NPT, 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 100 PK (FST22E-100K)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00054)
- CAMCO Wtr Htr Element 240/4500 Screw (02343)
- PROPLUS 3/4 Black Malleable 90-Degree Elbow (45012)
- KOHLER Shank (1041641)
- KOHLER Faucet Spray Assy Contemporary (1307778-0)
- KOHLER Sprayhead Assembly (1387176-2MB)
- KOHLER Spray Head Assy (1260174-VS)
- KOHLER Top Mount Hardware Kit (1380103)
- KOHLER Forte Transfer Valve Trim, Valve Not (T10290-4-BN)
- ROHL Cisal Pair Of Bathtub Or Wall Eccentric Unions 6" Length (ZZ9353502Z-IB)
- Kohler Faucet Accessories