Shop All Faucet Accessories
Kohler
Spray Assembly
Mfr # 1218822-VS
Zoro # G410471350
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Vibrant Stainless
- Depth 2.25 in
- Width 3.05 in
- Color/Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1218822-VS
- Zoro # G410471350
- UPC # 885612290663
- Country of Origin Unknown
- Category Faucet Accessories
Dimensions
Depth | 2.25 in |
Width | 3.05 in |
Height | 5 in |
Details
Material | Metal |
Finish | Vibrant Stainless |
Color/Finish | Silver |
Description
Spray Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Replacement Towel Bar, 3/4 in. x 3/4 in. x 36 in., Extruded Aluminum Single Pack (MP59030)
- ZORO SELECT 1" x 2" TOE Black Pipe Nipple Sch 80 (40602TS)
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250EG)
- TOTO Bath Drainwhite, Tubular Chrome Plat (ABD100#CP)
- KOHLER Spray Head Kit (1036940-0)
- KOHLER Nut (28504-BRZ)
- KOHLER Spray (1176828-CP)
- KOHLER Spout Bearing (36415)
- KOHLER Devonshire Thermostatic Trim (T10357-4-BN)
- KOHLER Pop-Up Stopper Kohler (GP1037021-CP)
- MOEN Hose Kit (191751BL)
- Kohler Faucet Accessories