Shop All Sink Soap Dispensers
Kohler
Spacer, Soap Dispenser
Mfr # 1465444-BL
Zoro # G808583887
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Length (In.) 1 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1465444-BL
- Zoro # G808583887
- UPC # 195711010056
- Country of Origin Unknown
- Category Sink Soap Dispensers
Dimensions
Width | 2 in |
Length (In.) | 1 in |
Height | 1 in |
Details
Finish | Matte Black |
Description
Spacer,Soap Dispenser
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR REPLACEMENT FCT FILTER (RF99991V2)
- SMITH-COOPER Cross, 3/4", 125, Brz Nl (4385008880)
- DANCO KITCHEN FAUCET SPRAY CHM (9D00088760)
- CHARLOTTE COUPLE INSERT POLY 3/4"" (1429007RMC)
- KOHLER Soap Pump Assembly (1349226-CP)
- KOHLER Soap Dispenser (1259243-CP)
- KOHLER Transitional Soap Lotion Dispenser (1893-BL)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-BN)
- KOHLER Kit, Soap Container (1465680)
- KOHLER Kit, Soap/Lotion Pump (1038231)
- TOTO Lavatory Sink w/Soap Dispenser, 20-7/8" (LT307A#01)
- Kohler Sink Soap Dispensers