Shop All Hand Soap & Lotion Dispensers
Kohler
Spacer Kit, Angle Soap Dispenser
Mfr # 1523321-CP
Zoro # G308589372
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.7 in
- Width 2 in
- Length 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1523321-CP
- Zoro # G308589372
- UPC # 195711055002
- Country of Origin Unknown
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 5.7 in |
Width | 2 in |
Length | 5.7 in |
Details
Item | Spacer Kit |
Finish | Polished Chrome |
Description
Spacer Kit, Angle Soap Dispenser
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABCO PRODUCTS 12OZ Cott 4Ply Mop Head (01301-TS)
- WEILER 5/8 in W Scratch Brush, 5 in L Handle, 1 3/16 in L Brush, Hardwood, 10 in L Overall (44061)
- THE BRUSH MAN 16” Street Broom, Orange Poly Fill, 6PK (ST16)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Red, Cotton/Synthetic (1TYP4)
- KOHLER Artifacts Soap Dispenser Assembly (98630-SN)
- KOHLER Artifacts Soap Dispenser Assembly (98630-BN)
- KOHLER Curve Touchless Foaming Soap Dispenser, Ac-Powered (25197-CP)
- KOHLER Curve Touchless Foaming Soap Dispenser, Dc-Powered (25194-CP)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-VS)
- KOHLER Soap Dispenser Kit (1222881-2BZ)
- RUBBERMAID Microburst 3000 LCD Dispenser White (1793532-EA)
- Kohler Hand Soap & Lotion Dispensers