Shop All Sink Soap Dispensers
Kohler
Spacer Kit, Angle Soap Dispenser
Mfr # 1523321-BN
Zoro # G408583867
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5.7 in
- Height 5.7 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1523321-BN
- Zoro # G408583867
- UPC # 195711055019
- Country of Origin Unknown
- Category Sink Soap Dispensers
Dimensions
Length (In.) | 5.7 in |
Height | 5.7 in |
Width | 2 in |
Details
Finish | Brushed Nickel |
Description
Spacer Kit, Angle Soap Dispenser
- •In Kohler's Brushed Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Barb Brass Union 90 Degree Elbow (225-8-8)
- LEGRIS Metric Push-to-Connect Fitting (3114 08 17)
- NYLOCHEM Nylochem Nylon 12 Tubing, 8mm / 5/16" x 100', Black (N08M/516ABK)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/8 in Pipe Size, Black, 10 PK (3109 56 11)
- KOHLER Bottle (1039513)
- KOHLER Soap Pump Assembly (1349226-CP)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-CP)
- KOHLER Body Assembly, Transitional (1041656-CP)
- KOHLER Kit, Soap/Lotion Pump (1038231)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-BN)
- DELTA Soap/Lotion, Dispenser (RP50781BL)
- Kohler Sink Soap Dispensers