Shop All Bathroom Cabinets
Kohler
Southerk Wall Cabinet 24 Inches
Mfr # 33549-ASB-0
Zoro # G408442065
product price: $499.01
/ea
Free Shipping & Returns
$499.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 24 in
- Body Material MDF
- Height (In.) 28 in
- Depth (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 33549-ASB-0
- Zoro # G408442065
- UPC # 885612950673
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24 in |
Height (In.) | 28 in |
Depth (In.) | 10 in |
Details
Body Material | MDF |
Finish | White |
Description
Elegant And Mysterious, Southerk Bathroom Cabinetry Evokes Contemporary Class With A Nod To The Traditional For An Aesthetic That Suits Any Style. Frame-Like Molding On Door-Front Panels Are Further Adorned With Elongated Decorative Handles. Make Your Everyday Storage Uniquely Yours With Choice Of Color. Wall Cabinet And Vibrant Brushed Nickel Hardware Are Included. Additional Hardware Finishes Are Also Available.
- •Includes cabinet and cabinet hardware
- •Open shelf offers easy access to storage, while interior shelf provides ample space for extra toilet paper
- •Three-way adjustable slow-close door hinges for easy cabinet access
- •Finish-matched 10"-deep cabinet interior
- •
- •Coordinates with K-33550 upgraded hardware finishes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T4412NL IPS-PAK x MIP 1/4B (313-339NL)
- PARKER 5/16" Compression-Align Brass Union 90 Deg Elbow 10PK (165CA-5)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Brushed Nickel (S-2252-BN)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Flush Bushing (618 1/2x3/8)
- KOHLER Jute 24" Wall-Hung Bathroom Vanity Ca, 19-1/2 in " Height, 24 in " Width (99539-1WM)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- KOHLER Verdera, Glass Shelf Kit, 15 Cabinet (1215251-A)
- KOHLER Catalan 170° Mirror Cabinet 15X36 (2938-PG-SAA)
- KOHLER Verdera Framed 24 Round Mc (35572-BLL)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- KOHLER Maxstow 15"W X 24"H Medicine Cabinet (81144-DA1)
- Kohler Bathroom Cabinets