Shop All Bathroom Vanities with Tops
Kohler
Southerk Vanity 60 Inches
Mfr # 33547-ASB-0
Zoro # G108473796
product price: $2,080.01
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,080.01
Free 30-Day Returns
Key Features
- Length 18.0625 in
- Width 60.4375 in
- Height 35.8125 in
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 33547-ASB-0
- Zoro # G108473796
- UPC # 885612951021
- Country of Origin Unknown
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.0625 in |
Width | 60.4375 in |
Height | 35.8125 in |
Details
Material | MDF |
Finish | White |
Description
Elegant and mysterious, Southerk bathroom vanities evoke contemporary class with a nod to the traditional for an aesthetic that suits any style. Frame-like molding on drawer- and door-front panels tease hidden storage entrances, further adorned with elongated decorative handles that align to form a single design element on stacked drawers. Make your everyday vanity uniquely yours with choice of color. Cabinet, countertop, sinks, legs, and Vibrant Brushed Nickel hardware are included with the vanity set, which is ready to self-install during your next bathroom update. Additional hardware finishes are also available.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 1-1/4X12 Lav Extension (03-4345)
- MOEN Handle Kit, 172654 (172654)
- IMPERIAL Tube Bender, 3/8InDia (364-FHA-06)
- HAYWARD FLOW CONTROL 1-1/4", Socket/Threaded, CPVC, Basket Strainer, 150 psi (DB2125ST18)
- KOHLER Seer Vanity 24 (33551-ASB-0)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- KOHLER Tresham 24" Vanity (2604-1WA)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- KOHLER Poplin Vanity, 36 1 Door 3 Dwr Rgt Leg (99533-LGR-1WA)
- KOHLER 60 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in Light Clay (35028-LWG)
- BASICWISE Black Modern Wooden Vanity Dressing Table With Two Drawers, Led Mirror and Stool (QI004268L.BK)
- Kohler Bathroom Vanities with Tops