Southerk Vanity 48 Inches
Mfr # 33546-ASB-0
Zoro # G208473801
Key Features
- Length 18.0625 in
- Width 48.4375 in
- Height 35.8125 in
- Material MDF
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 33546-ASB-0
- Zoro # G208473801
- UPC # 885612951007
- Country of Origin Unknown
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.0625 in |
Width | 48.4375 in |
Height | 35.8125 in |
Details
Material | MDF |
Finish | White |
Description
Elegant And Mysterious, Southerk Bathroom Vanities Evoke Contemporary Class With A Nod To The Traditional For An Aesthetic That Suits Any Style. Frame-Like Molding On Drawer- And Door-Front Panels Tease Hidden Storage Entrances, Further Adorned With Elongated Decorative Handles That Align To Form A Single Design Element On Stacked Drawers. Make Your Everyday Vanity Uniquely Yours With Choice Of Color. Cabinet, Countertop, Sink, Legs, And Vibrant Brushed Nickel Hardware Are Included With The Vanity Set, Which Is Ready To Self-Install During Your Next Bathroom Update. Additional Hardware Finishes Are Also Available.
- •Set includes cabinet, precut quartz vanity top, sink, legs, and cabinet hardware
- •Four full-extension 123⁄4" (325 mm) drawers with soft-close side-mount slides
- •Three-way adjustable slow-close door hinges for easy cabinet access
- •18" (457 mm) cabinet interior provides ample storage space
- •Finish-matched cabinet interior offers generous clearance for plumbing
- •Finish-matched cabinet interior offers generous clearance for plumbing
- •Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers
- •Coordinates with K-33550 upgraded hardware finishes, K-25817 quartz backsplash, and K-25819 quartz side splash
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Ceramic Cartridge (OP-320002)
- DANCO Stem For Eljer 5C-1H Ll (9D0017197E)
- PROPLUS 1/2 Black Malleable 90-Degree Elbow (45010)
- T&S BRASS Faucet, 4"Deck , 6"Spt, Leadfree (228)
- KOHLER Tresham 24" Vanity (2604-1WT)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- KOHLER Jacquard 36 Vanity, 2 Door, 1 Dwr Legs (99506-LG-1WA)
- KOHLER 60 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in Light Clay (35028-LWG)
- KOHLER Tresham 24" Vanity (2604-1WA)
- KOHLER 48 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White Oak (35021-SWK)
- LAVIVA Wilson 30, Grey Cabinet & White Quartz Countertop (313ANG-30G-WQ)
- Kohler Bathroom Vanities with Tops