Shop All Ceramic Tile
Kohler
Solid/Expressions Universal Side Spla
Mfr # 5451-S33
Zoro # G9153241
$50.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21-1/4 in
- Width 1/2 in
- Color White Expressions
- Material Solid Surface
- Height 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 5451-S33
- Zoro # G9153241
- UPC # 885612312655
- Country of Origin China
- Category Ceramic Tile
Dimensions
Length | 21-1/4 in |
Width | 1/2 in |
Height | 3-1/2 in |
Details
Color | White Expressions |
Material | Solid Surface |
Item | Solid/Expressions Universal Side Spla |
Description
Solid/Expressions Universal Side Spla
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-2 24D 630)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1", PK16 (10J989)
- APG Buna-N, 70 Durometer, Black, #218, 10PK (SB-H70218-10)
- MSI Tuscany Walnut SAMPLE Pattern Tumbled Travertine Paver Kits (ZOR-LSC-0130-SAM)
- KOHLER Solid/Expressions 61" Backsplash (5448-S33)
- KOHLER Solid/Expressions 37" Backsplash (5446-S33)
- MSI Urbano Pure 3D Mix SAMPLE Glossy Ceramic White Textured Subway Tile (ZOR-PT-0524-SAM)
- MSI White Vena 12 X 24 Ceramic Field Tile In Matte White, 8PK (ZOR-PT-0362)
- FASADE Fasade 18in x 24in Ripple Polished Copper Backsplash Panel 5pk (PB6225)
- MSI Marza Cobalt SAMPLE Glossy Ceramic Subway Wall Tile (ZOR-PT-0184-SAM)
- MSI White Bullnose SAMPLE Polished Ceramic Wall Tile (ZOR-PT-TR-0167-SAM)
- Kohler Ceramic Tile