Shop All Vanity Tops
Kohler
Solid/Expressions 49" Vanity Top Without Cutout
Mfr # 5439-S33
Zoro # G301231360
product price: $790.87
/ea
Free Shipping & Returns
$790.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.81 in
- Width 49 in
- Height 1 in
- Material Stone Composite
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5439-S33
- Zoro # G301231360
- UPC # 885612312204
- Country of Origin Unknown
- Category Vanity Tops
Dimensions
Length | 22.81 in |
Width | 49 in |
Height | 1 in |
Details
Material | Stone Composite |
Color | White |
Features | Approved for Commercial Use |
Description
This solid-surface vanity top coordinates with the industry-standard-sized vanities in the KOHLER Tailored vanity collection, allowing you to create a beautifully designed and customized look to match your personal style. With no sink cutout, this Solid/Expressions top is made to highlight KOHLER drop-in and vessel bathroom sinks. This vanity top is field trimmable, making it a perfect solution for corner and alcove spaces. Optional backsplashes and side splashes are available to protect walls.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068258)
- ZORO SELECT 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (5P885)
- DIXON TBolt Clamp, ST, Bolt, 2.326", 2.622" (TBC256)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Brushed Nickel (BA1113SN)
- KOHLER Solid/Expressions 31" Vanity Top With (5437-S33)
- KOHLER Solid/Expressions 61 Top, 2 Rect Cutout (5461-S33)
- KOHLER Solid/Expressions 25" Vanity Top With (5436-S33)
- JEFFREY ALEXANDER 60" Chocolate Chatham Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITCHA60SCHBGR)
- ARSTAR INC. Arstar Charlotte Cultured Marble Vanity Top 31 in. W X 22 in. D Latte (U223111803C1-3)
- JEFFREY ALEXANDER 60In. Blue Steel Theodora Vanity, Double Bowl, Black Granite Vanity Top, 2 Undrmnt Rctngl Bowls (VKITTHE60BSBGR)
- FGI Foremost WS-1931 Vanity Top, 31 in OAL, 19 in OAW, Marble, Solid White (WS-1931)
- Kohler Vanity Tops