Shop All Vanity Tops
Kohler
Solid/Expressions 37" Vanity Top With
Mfr # 5438-S33
Zoro # G8625755
Free Shipping & Returns
$648.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.81 in
- Width 37 in
- Height 1 in
- Material Stone Composite
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 5438-S33
- Zoro # G8625755
- UPC # 885612312150
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22.81 in |
Width | 37 in |
Height | 1 in |
Details
Material | Stone Composite |
Color | White |
Item | Solid/Expressions 37" Vanity Top With |
Features | Approved for Commercial Use |
Description
Solid/Expressions 37 In. Vanity Top With
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810089607)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 1-15/16" (E4BNI05)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 3" Coupler Dust Cap (BULK-CGF-338)
- KOHLER Spray Head Kit (1357002-2BZ)
- KOHLER Solid/Expressions 25" Vanity Top With (5436-S33)
- KOHLER Solid/Expressions 49" Vanity Top Without Cutout (5439-S33)
- KOHLER Solid/Expressions 61 Top, 2 Rect Cutout (5461-S33)
- KOHLER Solid/Expressions 31" Vanity Top With (5437-S33)
- JEFFREY ALEXANDER 36" White Chatham Vanity, White Carrara Marble Vanity Top, undermount rectangle bowl (VKITCHA36WHWCR)
- JEFFREY ALEXANDER 24In. White Percival Vanity, Lavante Cultured Marble Vessel Vanity Top, Integrated Rectangle Bowl (VKITPER24WHLAR)
- ARSTAR INC. Arstar Standard Cultured Marble Bathroom Sink 31 in. W X 22 in. D White (A223110113C1-3)
- Kohler Vanity Tops