Shop All Vanity Tops
Kohler
Solid/Expressions 31" Vanity Top With
Mfr # 5437-S33
Zoro # G8625834
product price: $577.12
/ea
Free Shipping & Returns
$577.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.81 in
- Width 31 in
- Height 1 in
- Material Stone Composite
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5437-S33
- Zoro # G8625834
- UPC # 885612292315
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22.81 in |
Width | 31 in |
Height | 1 in |
Details
Material | Stone Composite |
Color | White |
Item | Solid/Expressions 31" Vanity Top With |
Features | Approved for Commercial Use |
Description
Solid/Expressions 31 In. Vanity Top With
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Slip PVC Ball Valve, Blue Handle, Economy (6415411)
- CHERNE Pipe Plug, Mechanical, Size 4 In (270188)
- LEGEND VALVE 1" GALVANIZED TEE (352-155)
- LEGEND VALVE 1" P-451 NO LEAD PRESS CHECK (105-005NL)
- KOHLER Solid/Expressions 61 Top, 2 Rect Cutout (5461-S33)
- KOHLER Solid/Expressions 49" Vanity Top Without Cutout (5439-S33)
- KOHLER Solid/Expressions 25" Vanity Top With (5436-S33)
- LAVIVA VIVA Stone 42" Matte White, Solid Surface Countertop (313SQ1HSS-42-MW)
- FAUCETURE 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Brass (KVPB3030MA7)
- FAUCETURE KVPB3622M38 36" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3622M38)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- Kohler Vanity Tops