Shop All Vanity Tops
Kohler
Solid/Expressions 25" Vanity Top Wit
Mfr # 5455-S33
Zoro # G8625825
product price: $436.12
/ea
Free Shipping & Returns
$436.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.81 in
- Width 25-5/8 in
- Height 1-1/4 in
- Material Stone Composite
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5455-S33
- Zoro # G8625825
- UPC # 885612311979
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22.81 in |
Width | 25-5/8 in |
Height | 1-1/4 in |
Details
Material | Stone Composite |
Color | White |
Item | Solid/Expressions 25" Vanity Top Wit |
Features | Approved for Commercial Use |
Description
Solid/Expressions 25 In. Vanity Top Wit
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Studio Dual Flush RHe Elong 1.1/1.6Gpf T, 1.1 to 1.6 gpf, Concealed Trapway Dual Flush, Floor Mount (2794.204.020)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome (T17438)
- BRASSCRAFT Tub, Diverter Tub Spout, Chrome (SWD0407)
- KOHLER Marrakesh Vanity-Top With Single Faucet Hole (14031-BU-96)
- KOHLER Solid/Expressions 61 Top, 2 Rect Cutout (5461-S33)
- KOHLER Solid/Expressions 31" Vanity Top With (5437-S33)
- KOHLER Solid/Expressions 49" Vanity Top Without Cutout (5439-S33)
- KOHLER Solid/Expressions 25" Vanity Top With (5436-S33)
- FAUCETURE 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Brass (KVPB3030MA7)
- LAVIVA White Carrara Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WC)
- Kohler Vanity Tops