Shop All Hand Soap & Lotion Dispensers
Kohler
Soap/Lotion Dispenser With Transitional
Mfr # 1893-C-BN
Zoro # G7730220
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Deck Mounted
- Height 3-5/16 in
- Width 2 in
- Includes Escutcheon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1893-C-BN
- Zoro # G7730220
- UPC # 650531179975
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 3-5/16 in |
Width | 2 in |
Details
Item | Soap/Lotion Dispenser With Transitional |
Material | Brass |
Mounting Type | Deck Mounted |
Includes | Escutcheon |
ADA Compliant | No |
Capacity | 16 oz |
Collection | Forte |
Finish | Vibrant Brushed Nickel |
Description
Soap/Lotion Dispenser With Transitional
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Air Freshener Refill, Apple Cinnamon, PK6 (315104)
- 3M Burnishing Pad, 27 In, Aqua, PK5 (3100)
- WINDSOFT Roll, 2 Ply, 400 Sheets, White, 24 PK (WIN 2400)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, HYDROKNIT*, 200 Wipes, Unscented, 200 PK (KCC 06053)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-SN)
- KOHLER Soap Reservoir – 800 Ml (25136-NA)
- KOHLER Curve Touchless Foaming Soap Dispenser, Ac-Powered (25197-CP)
- KOHLER Composed Foam Soap Dispenser-Dc (25195-CP)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-2BZ)
- KOHLER Soap/Lotion Dispenser With Contemporary (1895-C-BN)
- SIMPLEHUMAN simplehuman Triple Wall Mount Soap Pumps BT1029 (BT1029)
- Kohler Hand Soap & Lotion Dispensers